FERRAZ 60603J 600V 60A J 3P FUSE BL
Description
Fuse block with molded glass-filled polycarbonate (GFPC) insulator with verified dielectric strength in excess of 2500 V. Box type connector. #2-14 aluminium/copper wire. Non-spring reinforced. fuse blocks feature a unique adder block configuration which can be snapped onto 3 pole block to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy.
Specifications
Brand Name | Ferraz Shawmut | Type | Open Style |
Voltage Rating | 600 VAC | Amperage Rating | 60 A |
Fuse Type | Class J | Number of Poles | 3 |
Length | 4 in | Width | 4.65 in |
Height | 2.12 in | Mounting | Screw Mount |
Standards | UL Listed to standard 4248-8, File E52283 CSA Certified C22.2, Class 6225, File 32169 | UPC | 782001758295 |
Packages
5 - UNIT - (5) |