MERSEN 60605 600VAC 600VDC 60Amp 2-14AWG Mersen ClassH/K Fuse Block Adder Pole
Description
600V 60A H&K ADD FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style, Spring Reinforced, Adder Pole, 1-Phase | Voltage Rating | 600 VAC/VDC |
Amperage Rating | 60 A | Fuse Type | Class H/K |
Number of Poles | Adder | Wire Size | 14-2 AWG Aluminum/Copper |
Material | Glass-Filled Polypropylene | Connector Type | Box |
Length | 7 in | Width | 1.46 in |
Height | 2 in | Mounting | Direct/Screw |
For Use With | Class H, K 250 V, 600 V Power Fuses | Standards | UL 4248, UL Listed, Guide IZLT, File E52283, UL Recognized Component Guide IZLT2, File E52283, CSA Certified Class 6225, File 32169 |
UPC | 782001753214 |
Packages
10 - UNIT - (10) |