MERSEN 60605J Class-J 0-60Amp 600V Mersen Fuse Block
Description
Fuse block with molded glass-filled polycarbonate (GFPC) insulator with verified dielectric strength in excess of 2500 V. Box type connector. #2-14 aluminium/copper wire. Spring reinforced. fuse blocks feature a unique adder block configuration which can be snapped onto adder block to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style | Voltage Rating | 600 VAC |
Amperage Rating | 60 A | Fuse Type | Class J |
Number of Poles | 1 | Connector Type | Box |
Length | 3.9 in | Width | 1.5 in |
Height | 2.2 in | Mounting | Screw, Direct |
Standards | UL 4248-8, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 | UPC | 782001664190 |
Packages
10 - UNIT - (10) |