MERSEN 60606R #2-14Al/Cu 30A 1-Pole 600VAC 600VDC Mersen Class R Fuse Block - Spring Reinforced
Description
600V 60A R 1P FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style, Spring Reinforced, Industrial | Voltage Rating | 600 VAC/VDC |
Amperage Rating | 60 A | Fuse Type | Class R |
Number of Poles | 1 | Wire Size | 2-14 AWG Aluminum/Copper |
Material | Glass-Filled Polycarbonate | Connector Type | Box |
Length | 7 in | Width | 1.63 in |
Height | 2 in | Mounting | Screw, Bolt Down |
For Use With | A6D-R, A6K-R, TRS-R Fuses | Standards | UL 4248-12, UL File Number E5228, CSA C22.2 Class 6225 File Number 32169 |
UPC | 782001750442 |
Packages
10 - UNIT - (10) |