MERSEN 60607J 2 Pole Class-J 2-14AWG 60Amp 600V Mersen Fuse Block
Description
600V 60A J 2P FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style | Voltage Rating | 600 VAC |
Amperage Rating | 60 A | Fuse Type | Class J |
Number of Poles | 2 | Connector Type | Box |
Length | 3.9 in | Width | 3.15 in |
Height | 2.2 in | Mounting | Screw Mount |
Standards | UL 4248-8, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 | UPC | 782001750190 |
Packages
5 - UNIT - (5) |