![gou60607r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150097096.jpg?preset=medium)
MERSEN 60607R #2-14Al/Cu 60A 2-Pole 600VAC 600VDC Mersen Class R Fuse Block - Spring Reinforced
Description
600V 60A R 2P FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Clip/Holder/Block |
Type | Open Style | Voltage Rating | 600 VAC |
Amperage Rating | 60 A | Fuse Type | Class R |
Number of Poles | 2 | Material | GFPC |
Length | 7 in | Width | 3.09 in |
Height | 2 in | Mounting | Screw |
Standards | UL Listed to standard 4248-12 (Class R), File E52283 CSA Certified C22.2, Class 6225, File 32169 | UPC | 782001664107 |
Packages
5 - UNIT - (5) |