![gou60608r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150097096.jpg?preset=medium)
MERSEN 60608R #2-14Al/Cu 60A 3-Pole 600VAC 600VDC Mersen Class R Fuse Block - Spring Reinforced
Description
Mersen Class R fuse block accommodate R power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style, 3-Phase | Voltage Rating | 600 VAC |
Amperage Rating | 60 A | Fuse Type | Class R |
Number of Poles | 3 | Connector Type | Box |
Length | 7 in | Width | 4.55 in |
Height | 2 in | Mounting | Screw Mount |
Standards | UL 4248-12 (Class R), File E52283, CSA C22.2, Class 6225, File 32169 | UPC | 782001759926 |
Packages
5 - UNIT - (5) |