Abbotsford
gou60658j

MERSEN 60658J 3 Pole Class-J 4-14AWG 60Amp 600V Mersen Fuse Block

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:60658J

Description

600V 60A J 3P FUSE BLK

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Block
Type Open-Style Voltage Rating 600 VAC
Amperage Rating 60 A Fuse Type Class J
Number of Poles 3 Wire Size 4-14 AWG
Material Glass Fiber Reinforced Polycarbonate Connector Type Box
Length 4 in Width 4.65 in
Height 2.12 in Mounting Threaded
For Use With Class AJT, A4J, HSJ Fuses Standards UL Listed, CAS Certified
UPC 782001756925

Packages

5 - UNIT - (5)