MERSEN 60301 1 Pole 0-30Amp 600VAC 600VDC Mersen ClassH/K Fuse Block
Description
Fuse block with molded glass-filled polycarbonate (GFPC) insulator with verified dielectric strength in excess of 2500 V. Box type connector. #2-14 aluminium/copper wire. Non-spring reinforced. Fuse blocks feature a unique 1 pole block which can be snapped onto adder block to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style, 1-Phase | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | Class H, K |
Number of Poles | 1 | Connector Type | Non-Reinforced Box |
Length | 7 in | Width | 1.63 in |
Height | 2 in | Mounting | Screw Mount |
Standards | UL Listed to Standard 4248-6 (Class H), 4248-9 (Class K), File E52283 CSA Certified C22.2, Class 6225, File Number 32169 | UPC | 782001757663 |
Packages
10 - UNIT - (10) |