![gou60305j](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11670553.jpg?preset=medium)
MERSEN 60305J 30Amp 600VAC 600VDC Mersen Class J Fuse Block
Description
600V 30A J ADD FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Spring Reinforced, Adder Pole | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | Class J |
Number of Poles | 1 | Wire Size | 2-14 AWG |
Material | Glass Fiber Reinforced Polycarbonate/Phenolic | Connector Type | Box |
Length | 2.9 in | Width | 3 in |
Height | 6.13 in | Mounting | Threaded |
For Use With | Class AJT, A4J, HSJ Fuses | Standards | UL E52283, CSA 6225, CSA 32169 |
UPC | 782001750138 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |