![gou60308sj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150097102.jpg?preset=medium)
MERSEN 60308SJ 3 Pole Class-J 30Amp 600V Mersen Fuse Block
Description
Fuse block with molded glass-filled polycarbonate (GFPC) insulator with verified dielectric strength in excess of 2500 V. Box type connector. #2-14 aluminium/copper wire. Spring reinforced, Fuse blocks feature a unique adder block which can be snapped onto 3 pole block to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | Class J |
Number of Poles | 3 | Connector Type | Box |
Length | 3.9 in | Width | 3.62 in |
Height | 2.2 in | Mounting | Screw or DIN Rail, Direct |
Standards | UL 4248-8, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 | UPC | 782001672515 |
Packages
5 - UNIT - (5) |