MERSEN 60308T 3 Pole Class-T 2-14AWG 30Amp 600V Mersen Fuse Block
Description
67552-FB 3P 600V-30A AL BOX
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Clip/Holder/Block |
Type | Open Style | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | Class T |
Number of Poles | 3 | Material | GFPC |
Length | 3.13 in | Width | 2.75 in |
Height | 1.56 in | Mounting | DIN-Rail, Screw |
Standards | UL Listed to standard 4248-15, File E52283 UL Recognized Component to standard 4248-15, File E52283 (where noted) CSA Certified C22.2, Class 6225, File 32169 | UPC | 782001675523 |
Packages
5 - UNIT - (5) |