MERSEN 60311 1 Pole 600VAC 600VDC 30Amp 10-14AWG Mersen ClassH/K Fuse Block
Description
600V 30A SP FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Clip/Holder/Block |
Type | Open Style | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | Class H, K |
Number of Poles | 1 | Material | GFPC |
Length | 7 in | Width | 1.63 in |
Height | 2 in | Mounting | Screw |
Standards | UL Listed to standard 4248-6 (Class H) and 4248-9 (Class K), File E52283 CSA Certified C22.2, Class 6225, File 32169 | UPC | 782001757700 |
Packages
10 - UNIT - (10) |