MERSEN 60317R #10-14Cu 30A 2-Pole 600VAC 600VDC Mersen Class R Fuse Block - Spring Reinforced
Description
600V 30A R 2P FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Clip/Holder/Block |
Type | Open Style | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | Class R |
Number of Poles | 2 | Material | GFPC |
Length | 7 in | Width | 3.09 in |
Height | 2 in | Mounting | Screw |
Standards | UL Listed to standard 4248-12 (Class R), File E52283 CSA Certified C22.2, Class 6225, File 32169 | UPC | 782001750657 |
Packages
5 - UNIT - (5) |