MERSEN 61008J 100Amp 600V 3 Pole Mersen Class-J Fuse Block
Description
Fuse block with moldedd glass-filled polycarbonate (GFPC) insulator with verified dielectric strength in excess of 2500 V. Box type connector. 2/0-#12 copper wire. Spring reinforced. Fuse blocks feature a unique adder block which can be snapped onto 3 pole block to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style | Voltage Rating | 600 VAC |
Amperage Rating | 100 A | Fuse Type | Class J |
Number of Poles | 3 | Material | Glass Fiber Reinforced Polycarbonate |
Length | 7 in | Width | 5 in |
Height | 2.36 in | Mounting | Direct |
Standards | UL 4248-8, UL File Number E52283, CSA C22.2 Class 6225, CSA File Number 32169 | UPC | 782001759520 |
Packages
1 - UNIT - 1 |