MERSEN 61035 2/0-6AWG 100Amp 600V Mersen Class H & K Spring Reinforced Normally Open Spring Block Fuse Adder Pole
Description
600V 100A H&K ADD FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Clip/Holder/Block |
Type | Open Style | Voltage Rating | 600 VAC |
Amperage Rating | 100 A | Fuse Type | Class H, K |
Number of Poles | Adder | Material | GFPC |
Length | 10.08 in | Width | 1.8 in |
Height | 2.48 in | Mounting | DIN-Rail , Screw |
UPC | 782001664855 |
Packages
3 - UNIT - (3) |