Abbotsford
gou61036

MERSEN 61036 2/0-6AWG 100Amp 600V Mersen Class H & K Spring Reinforced Normally Open Spring Block Fuse Adder Pole

Price $118.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:61036

Description

Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as many poles as desired.All fuse clips are made of high conductivity tinplated copper, with a choice of spring reinforced or nonspring reinforced clips in 30A and 60A. Clips 100A and above are spring reinforced.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Block
Type Open-Style, 2-Phase Voltage Rating 600 VAC/VDC
Amperage Rating 100 A Fuse Type Class H, K
Number of Poles 1 Wire Size 6-2/0 AWG Aluminum/Copper
Indicating/Non-Indicating Non-Indicating Material Phenolic
Connector Type Box Length 2.10 in
Width 10.08 in Height 2.48 in
Mounting Screw, Bolt Down For Use With NOS, OTS, RES, RFS Series Fuse
Standards UL 4248 Listed, IZLT, File Number E52283, UL IZLT2, CSA Certified Class 6225, File Number 32169 Application For Industrial Use
UPC 782001664862

Packages

3 - UNIT - (3)