MERSEN 61036J 100Amp 600V 1 Pole Mersen Class-J Fuse Block
Description
Mersen Class J spring reinforced fuse blocks accommodate all Class J fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum conductors. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Holder |
Type | Open-Style, Spring Reinforced | Voltage Rating | 600 VAC |
Amperage Rating | 100 A | Fuse Type | Class J |
Number of Poles | 1 | Material | GFPC |
Length | 7 in | Width | 2.31 in |
Height | 2.36 in | Mounting | Direct |
Standards | UL Listed to Standard 4248-8, File E52283 CSA Certified C22.2, Class 6225, File 32169 | UPC | 782001665197 |
Packages
3 - UNIT - (3) |