MERSEN 61037J 100Amp 600V 2 Pole Mersen Class J Spring Fuse Block
Description
Mersen Class J spring reinforced fuse blocks accommodate all Class J fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum conductors. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style | Voltage Rating | 600 VAC |
Amperage Rating | 100 A | Fuse Type | Class J |
Number of Poles | 2 | Wire Size | 2/0-6 AWG |
Material | Glass Fiber Reinforced Polycarbonate | Connector Type | Box |
Length | 7 in | Width | 3.5 in |
Height | 2.38 in | Mounting | Threaded |
For Use With | Class AJT, A4J, HSJ Fuses | Standards | UL 4248-8, UL File Number E52283, CSA C22.2 Class 6225, CSA File Number 32169 |
UPC | 782001752019 |
Packages
1 - UNIT - 1 |