Abbotsford
gou61038j

MERSEN 61038J 100Amp 600V 3 Pole Mersen Class J Spring Fuse Block

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:61038J

Description

A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum conductors. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30A, 60A and the new 100A SJ fuse blocks feature a unique adder block configuration which can be snapped onto 1-, 2-, or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper, with a choice of spring-reinforced or non-spring reinforced clips. Space saving options are now available in the 30A and 100A configurations which are noted in the product selection tables.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Block
Type Open-Style Voltage Rating 600 VAC
Amperage Rating 100 A Fuse Type Class J
Number of Poles 3 Material Glass Fiber Reinforced Polycarbonate
Length 7 in Width 5 in
Height 2.36 in Mounting Direct
Standards UL 4248-8, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 UPC 782001665203

Packages

1 - UNIT - 1