![gou61038r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150097096.jpg?preset=medium)
MERSEN 61038R 100Amp 600V 3 Pole Mersen Class R 2/0-6AWG Spring Fuse Block
Description
600V 100A R 3P FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Clip/Holder/Block |
Type | Open Style | Voltage Rating | 600 VAC |
Amperage Rating | 100 A | Fuse Type | Class R |
Number of Poles | 3 | Material | GFPC |
Length | 10.08 in | Width | 5.8 in |
Height | 2.48 in | Mounting | DIN-Rail , Screw |
UPC | 782001665005 |
Packages
1 - UNIT - 1 |