![gou62001j](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150097102.jpg?preset=medium)
MERSEN 62001J 200Amp 600V 1 Pole Mersen Class J Spring Fuse Block
Description
Fuse block with phenolic insulator with verified dielectric strength in excess of 2500 V. Box type connector. 350 kcmil-#6 aluminium/copper wire. Spring reinforced. Fuse blocks feature a unique adder block which can be snapped onto 1 pole block to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style | Voltage Rating | 600 VAC |
Amperage Rating | 200 A | Fuse Type | Class J |
Number of Poles | 1 | Material | Glass Fiber Reinforced Polycarbonate |
Connector Type | Side-Clip, Box | Length | 6.13 in |
Width | 3 in | Height | 2.9 in |
Mounting | Direct | Standards | UL 4248-8, UL File Number E52283, CSA C22.2 Class 6225, CSA File Number 32169 |
UPC | 782001758691 |
Packages
1 - UNIT - 1 |