![gou62003r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150097096.jpg?preset=medium)
MERSEN 62003R 200Amp 600V 3 Pole Mersen Class R Spring Fuse Block
Description
Mersen Class R fuse block accommodate R power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Holder |
Type | Open-Style | Voltage Rating | 600 VAC/VDC |
Amperage Rating | 200 A | Fuse Type | Class R |
Number of Poles | 3 | Material | Glass Filled Polypropylene |
Length | 10.5 in | Width | 10 in |
Height | 2.9 in | Mounting | Direct |
UPC | 782001665012 |
Packages
1 - UNIT - 1 |