Abbotsford
gou64003j

MERSEN 64003J 400Amp 600V 3 Pole Mersen Class J Fuse Block

Price $1,915.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:64003J

Description

Fuse block with phenolic insulator with verified dielectric strength in excess of 2500 V. Side-clip type connector. 1000-250 kcmil aluminium/copper wire. Spring reinforced. Fuse blocks feature a unique adder block which can be snapped onto 3 pole block to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Block
Type Open-Style Voltage Rating 600 VAC
Amperage Rating 400 A Fuse Type Class J
Number of Poles 3 Material Phenolic
Connector Type Side-Clip, Box Length 10 in
Width 10.5 in Height 3.62 in
Mounting Direct Standards UL 4248-8, UL File Number E52283, CSA C22.2 Class 6225, CSA File Number 32169
UPC 782001758974

Packages

1 - UNIT - 1