![gou64031j](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150097102.jpg?preset=medium)
MERSEN 64031J 400Amp 600V 1 Pole Mersen Class J Fuse Block
Description
600V 400A J 1P FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open Style, 1-Phase, Spring Reinforced | Voltage Rating | 600 VAC/DC |
Amperage Rating | 400 A | Fuse Type | Class J |
Number of Poles | 1 | Wire Size | (2) 4 AWG - 350 kcmil |
Material | Phenolic | Connector Type | Box |
Length | 8 in | Width | 4 in |
Height | 3.75 in | Mounting | Screw Mount |
For Use With | AJT, A4J, HSJ Fuses | Standards | UL 4248, UL File Number E52283, CSA 6225 File Number 32169, RoHS Compliant |
UPC | 782001750213 |
Packages
1 - UNIT - 1 |