![gou64033j](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150097102.jpg?preset=medium)
MERSEN 64033J 400Amp 600V 3 Pole Mersen Class J Fuse Block, In-Line Clip
Description
Fuse block with phenolic insulator with verified dielectric strength in excess of 2500 V. In-line clip type connector. 1000-250 kcmil aluminium/copper wire. Spring reinforced. Fuse blocks feature a unique adder block which can be snapped onto 3 pole block to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style | Voltage Rating | 600 VAC |
Amperage Rating | 400 A | Fuse Type | Class J |
Number of Poles | 3 | Material | Phenolic |
Connector Type | Box | Length | 10 in |
Width | 10.5 in | Height | 3.62 in |
Mounting | Direct | Standards | UL 4248-8, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 |
UPC | 782001758233 |
Packages
1 - UNIT - 1 |