MERSEN 6633J 600Amp 600V 1 Pole Mersen Class J Fuse Block
Description
Fuse block of molded glass-filled polycarbonate (GFPC) insulator with verified dielectric strength in excess of 2500 V. In-line clip type connector. Fuse blocks feature a unique adder block which can be snapped onto 3 pole block to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style, 3-Phase | Voltage Rating | 600 VAC |
Amperage Rating | 600 A | Fuse Type | Class J |
Number of Poles | 3 | Material | Phenolic |
Length | 11 in | Width | 12 in |
Height | 4.74 in | Standards | UL 4248-4, E52283, CSA C22.2, Class 6225, File 32169 |
UPC | 782001751975 |
Packages
1 - UNIT - 1 |