MERSEN 6631J 600Amp 600V 1 Pole Mersen Class J Fuse Block
Description
600V 600A J 1P FUSE BLK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | Open-Style, 1-Phase, Spring Reinforced | Voltage Rating | 600 VAC |
Amperage Rating | 600 A | Fuse Type | Class J |
Number of Poles | 1 | Wire Size | 4 AWG - 500 kcmil |
Material | Phenolic | Connector Type | Inline-Clip, Box |
Length | 11 in | Width | 4 in |
Height | 4.74 in | Standards | UL 4248-8, E52283, CSA C22.2, Class 6225, File 32169 |
UPC | 782001751982 |
Packages
1 - UNIT - 1 |