Abbotsford
goufsea

MERSEN FSEA Mersen Distribution Block Pair of End Anchors, 2/Pack

Price $89.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:FSEA

Description

FSPDBs introduce a new level of safety and ease for installing power distribution blocks. An IP20 level of finger safe protection is achieved using the FSPDBs and thus eliminates the need for special covers or custom Plexiglas sheets to protect your panels. FSPDBs (sizes 1 to 4) simply snap onto 35mm DIN rail to provide the quickest installation. And since they are modular, you can form any number of poles desired. If multi-pole panel mounting is desired, multiple-pole assembly pins are available. FSPDBs provide a safe, convenient way of splicing cables, splitting primary power into a variety of secondary circuits or providing a fixed junction tap-off point. end anchor .

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Clip/Holder/Block
Type Finger Safe Power Distribution Blocks UL 1059 Voltage Rating 600 VAC
Number of Poles 1 Pole UPC 782001331535

Packages

1 - UNIT - 1