![gousc32h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987726.jpg?preset=medium)
MERSEN SC32H 32Amp Cooper Bussmann BS Front Connection F1 Fuse Holder
Description
Holder clip-in 32 A front-wire safe clip.
Specifications
Brand Name | Cooper Industries | Sub Brand | Bussmann™ |
Item Name | Safeclip Fuse Holder | Type | Low Voltage |
Voltage Rating | 550 VAC | Amperage Rating | 32 A |
Fuse Type | BS88 F1 | Number of Poles | 1 |
Wire Size | 16-70 mm² | Color | Black |
Length | 52 mm | Width | 25 mm |
Height | 81 mm | Mounting | TS35 DIN Rail |
For Use With | NSD Fuse Link | Standards | IEC60269-1, BS88-1 |
UPC | 068938996192 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |