MERSEN P266A 201-400Amp A70P Mersen Fuse Blocks for Semiconductor Fuses
Description
Mersen 266 series fuse block for form 101 fuses are glass-filled polycarbonate or laminated phenolic insulator blocks with studs to accommodate bolt-in fuses.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block |
Type | 1-Phase | Voltage Rating | 1000 VAC |
Amperage Rating | 225 - 600A | Fuse Type | Semiconductor |
Number of Poles | 1 | Material | Glass Fiber Reinforced Polycarbonate/Phenolic |
Connector Type | Stud | Length | 6 in |
Width | 3 in | Height | 3 in |
Mounting | Screw Mount | For Use With | A60X, A60Z, A70QS-4 Semiconductor Fuse |
Standards | UL 4248-1, E52283, CSA C22.2, Class 6225, File 32169 | UPC | 782001974398 |
Packages
3 - UNIT - (3) |