![gours32h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932324.jpg?preset=medium)
MERSEN RS32H FUSE HOLDER 30A
Description
Holder with 44-offset bolt, front-wire.
Specifications
Brand Name | Cooper Industries | Sub Brand | Bussmann™ |
Item Name | Fuse Holder | Type | Low Voltage, British Standard |
Voltage Rating | 690 V | Amperage Rating | 32 A |
Number of Poles | 1 | Color | Black |
Length | 70 mm | Width | 31 mm |
Height | 103 mm | For Use With | TIA AAO H07-660 Fuse Links |
Includes | 44-Offset Bolt, Front-Wire | UPC | 068938202088 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |