![gouuscc4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359401.jpg?preset=medium)
MERSEN USCC4 30A 600V Mersen UltraSafe USCC Series 4-Pole Modular Fuseholder for Midget and Class CC Fuses
Description
600V 30A 4P CC ULTSFE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Clip/Holder/Block |
Type | UltraSafe | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | Class CC |
Number of Poles | 4 | Material | GFPC |
Length | 3.07 in | Width | 2.76 in |
Height | 2.32 in | Mounting | DIN-Rail |
Standards | UL Listed to standard UL4248-4, File E52283 CSA Certified C22.2, Class 6225, File 32169 | Application | All Circuits up to 600 VAC/VDC for Motors, Control Circuits and Transformer Applications |
UPC | 782001829940 |
Packages
3 - UNIT - (3) |