MERSEN USM4 30A 800VAC 1000VDC 4-Pole Mersen UltraSafe USM Modular Fuseholder for Midget Fuses
Description
600V 30A 4P MID ULTSFE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Holder |
Type | UltraSafe, Modular | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | Class M, Midget |
Number of Poles | 4 | Connector Type | Pressure Plate |
Length | 3.07 in | Width | 2.76 in |
Height | 2.32 in | Mounting | DIN Rail |
Standards | UL Recognized Component to Standard 4248-14, File E52283 CSA Certified C22.2, Class 6225, File 32169 IEC Compliant to 60269-2-1, 60947-3 | Application | All Circuits Up to 600 V for Motors, Control Circuits, Transformers, etc. DC Circuits Up to 1000 VDC |
UPC | 782001830045 |
Packages
3 - UNIT - (3) |