WIELAND ELECTRIC 57.904.5555.0 Wieland Electric Fuse Holder Block
Description
Fuse terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm². LED defect indicator.
Specifications
Brand Name | Wieland Electric | Item Name | Fuse Terminal Block |
Voltage Rating | 24 V | Amperage Rating | 6.3 A |
Fuse Type | 5 x 20 mm Glass Fuse | Number of Poles | 1 |
Wire Size | 4 mm² | Indicating/Non-Indicating | Indicating |
Material | Thermoplastic | Color | Gray |
Connector Type | Screw | Length | 77.2 mm |
Width | 8 mm | Mounting | DIN Rail |
Standards | CSA Certified, RU Listed, RoHS Compliant | UPC | 015573528318 |
Packages
1 - UNIT - 1 |