![wiewk10siu63x32mglb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14984867.jpg?preset=medium)
WIELAND ELECTRIC 57.910.6155.0 TERM BLOCK 15A 1/4X1 1/4FUSE 600V 16-6 AWG
Description
Fuse terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 10 mm². Glow lamp defect indicator.
Specifications
Brand Name | Wieland Electric | Item Name | Fuse Terminal Block |
Voltage Rating | 500 V | Amperage Rating | 10 A |
Fuse Type | 6.3 x 32 mm Glass Fuse | Number of Poles | 1 |
Wire Size | 10 mm² | Indicating/Non-Indicating | Indicating |
Material | Thermoplastic | Color | Gray |
Connector Type | Screw | Length | 65 mm |
Width | 12 mm | Mounting | DIN Rail |
Standards | CSA Certified, RU Listed, RoHS Compliant | UPC | 015573517428 |
Packages
1 - UNIT - 1 |