
MERSEN 3 inch Mersen Pair Clip Lock Spring Reinforced for CS-3 Fuse
Description
Clips and Live Parts for size D(3) diameter fuses, for clip-lock mounting
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Clip |
Type | Spring Reinforced | Connector Type | Bus |
Mounting | Screw Mount | For Use With | 3 in Diameter Ferrule, Medium Voltage Ferrule Type Fuses |
Application | Utilities Industrial Plants Hospitals Shopping Centers Schools Office Buildings | UPC | 782001807993 |
Packages
1 - UNIT - 1 |