![gou32003g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11670486.jpg?preset=medium)
MERSEN 32-003G 60Amp 600V Mersen Plastic Fuse Clamp Ferrule
Description
Ferraz Shawmut Fuse Clip Clamps are used to clamp fuse clips together onto a fuse ferrule or blade. An easy twist of the cap tightens the jaws against the clip, preventing heating by reducing resistance at the point where fuse and clip make contact. 600 Volts 60 Amps ferrule fuses.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Clip Clamp |
Type | Fuse Pullers / Clip Clamps | Voltage Rating | 250/600 VAC |
Amperage Rating | 60 A | Material | Plastic |
UPC | 782001751258 |
Packages
6 - UNIT - (6) |