Abbotsford
gou32004g

MERSEN 32-004G 100Amp 250V/600V Mersen Plastic Fuse Clamp Ferrule

Price $237.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:32-004G

Description

Ferraz Shawmut Fuse Clip Clamps are used to clamp fuse clips together onto a fuse ferrule or blade. An easy twist of the cap tightens the jaws against the clip, preventing heating by reducing resistance at the point where fuse and clip make contact. This

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Clip
Type Knife Blade Voltage Rating 600 VAC
Amperage Rating 100 A Material Plastic
Application For Used to Clamp Fuse Clips together onto a Fuse Ferrule or Blade UPC 782001751265

Packages

6 - UNIT - (6)