![goufeb1111ba](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11660908.jpg?preset=medium)
MERSEN FEB-11-11-BA 600V Mersen Midget Breakaway In-line Fuse Holder
Description
FEB in-line fuse holder accommodate either midget or Class CC fuses. The fuse holders are designed for quick installation. Securing nuts or screws are captive thus speeding installation by reducing the need to locate and assemble loose components in the field.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Holder |
Type | In-line Fuse Holders | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | 10 x 38 mm Midget |
Number of Poles | 1 | Connector Type | Crimp |
Length | 5.8 in | Width | 1 in |
Height | 1 in | Mounting | In-Line |
Standards | UL 4248-1, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 | Application | Street Lighting, Parking Lot Lighting, Traffic Signaling, Sports Lighting, Boats and Marinas, Humid/Corrosive Environments |
UPC | 782001300692 |
Packages
1 - UNIT - 1 |