![goufeb8282ba](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358974.jpg?preset=medium)
MERSEN FEB-82-82-BA 600V Mersen Midget Breakaway In-Line Fuse Holder
Description
MIDGET, 1-POLE IN-LINE BREAKAW
Specifications
Brand Name | Ferraz Shawmut | Item Name | In-Line Fuse Holder |
Type | 1-Phase | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | Midget |
Number of Poles | 1 | Connector Type | Single Set Screw |
Length | 5.8 in | Width | 1 in |
Height | 1 in | Mounting | In-Line |
Standards | UL Recognized Component to 4248-1, File E52283 CSA Certified C22.2, Class 6225, File 32169 | Application | Street Lighting Parking Lot Lighting Traffic Signaling Sports Lighting Boats and Marinas Humid/Corrosive Environments |
UPC | 782001300982 |
Packages
1 - UNIT - 1 |