FERRAZ SHR In-Line SLR Fuseholder
Description
SHR fuse holder has an integral clip for panel mounting to meet this requirement. The holder fits into a standard 7/8 inch knock-out or keyhole punch that provides anti-rotation.
Specifications
Brand Name | Ferraz Shawmut | Item Name | In-Line Fuse Holder |
Type | Bayonet, 1-Phase | Voltage Rating | 300 VAC |
Amperage Rating | 15 A | Number of Poles | 1 |
Length | 1-1/4 | Width | 1/4 |
Mounting | Panel | Standards | UL Recognized |
Application | Fluorescent Lighting Fixtures and Ballasts | UPC | 782001750688 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |