![goushr1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14360061.jpg?preset=medium)
MERSEN SHR-1 1Amp 300V 1-Pole Mersen Single Wire In-line Fuse Holder, Black
Description
20913-SM DIM FUSE HOLDER
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Clip/Holder/Block |
Type | In-line Fuse Holders | Voltage Rating | 300 VAC |
Amperage Rating | 0 - 15 A | Number of Poles | 1 |
Material | Copper Alloy, Thermoplastic | Mounting | Panel |
Standards | UL Listed | Application | Fluorescent Lighting Fixtures and Ballast Applications |
UPC | 782001209131 |
Packages
10 - UNIT - (10) |