MERSEN GPM-A 10Amp 250V Ferraz Shawmut Panel Mount Fuse
Description
Fuse holder of finger-grip/screw-in cap type. Cap and body material is bakelite or polycarbonate. Solder terminal connection. UL and CSA certified.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Holder |
Type | Panel Mount | Voltage Rating | 250 VAC |
Amperage Rating | 10 A | Fuse Type | 5 x 20 mm Miniature |
Number of Poles | 1 | Connector Type | Solder |
Mounting | Panel | Standards | UL 4248-1, UL File Number E52283, E118864, CSA Certified Class 908501, 6225, CSA File Number 32169, AP82191 |
UPC | 782001760601 |
Packages
5 - UNIT - (5) |