![gougpmb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11661189.jpg?preset=medium)
MERSEN 1-1/2 inch x 13/32 inch Ferraz Shawmut Fuse Holder Bay Knob
Description
Fuse holder of 1/4 turn bayonet knob cap type. Holder are glass-filled thermoplastic insulators for extra dependability and trouble-free installation. 1/4 inch Quick-connect/solder terminal connection. UL and CSA certified.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Holder |
Type | Panel Mount | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | 10 x 38 mm Midget |
Number of Poles | 1 | Connector Type | 1/4 in Quick Connect/Solder |
Length | 2.42 in | Width | 1.13 in |
Height | 1.13 in | Mounting | Panel |
Standards | UL 4248-1, UL File Number E52283, E118864, CSA Certified Class 908501, 6225, CSA File Number 32169, AP82191 | UPC | 782001760199 |
Packages
10 - UNIT - (10) |