MERSEN GPM-G 15Amp 250V Ferraz Shawmut Fuse Holder Panel Mount
Description
Fuse holder of finger-grip/screw-in cap type. Cap and body material is bakelite or polycarbonate. 3/16 inch solder/quick-connect terminal connection. UL and CSA certified.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Holder |
Type | Panel Mount | Voltage Rating | 250 VAC |
Amperage Rating | 15 A | Fuse Type | 3AG Miniature |
Number of Poles | 1 | Connector Type | 3/16 in Solder/Quick Connect |
Mounting | Panel | Standards | UL 4248-1, UL File Number E52283, E118864, CSA Certified Class 908501, 6225, CSA File Number 32169, AP82191 |
UPC | 782001760625 |
Packages
5 - UNIT - (5) |