Abbotsford
gougpms

MERSEN 1-1/2 inch x 13/32 inch Ferraz Shawmut Fuse Holder Bay Knob

Price $31.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:GPM-S

Description

Mersen GPM Panel Mount Fuse Holders are in sizes to acco mmodate 5x20 mm, 1/4"x1-1/4", Class CC and Midget (1-1/2"x13/32") fuses. All 30A holders have glass-filled polyester insulators for extra dependability and trouble-free installation. Patented design allows same body to accept screw or bayonet knob. Flange design allows front or rear mounting. The 10A and 15A holders are for front mounting only.

Specifications

Brand Name Ferraz Shawmut Type Panel Mount
Voltage Rating 600 VAC Amperage Rating 30 A
Fuse Type Midget Number of Poles 1
Length 2.42 in Width 1.13 in
Height 1.13 in Mounting Panel Mount
Standards UL Recognized Component to standard 4248-1, File E52283 CSA Certified, Class 6225, File 32169 UL Recognized Component to standard 4248-1, File E118864 CSA Certified, Class 908501, File AP82191 UPC 782001674304

Packages

10 - UNIT - (10)