MERSEN HTB-44I 16-20Amp 250V 6.3"x32" Bussman HTB Series Fuse Holder Panel Mount
Description
Panel mount holder for 10 x 38 mm fuses.
Specifications
Brand Name | Cooper Industries | Sub Brand | Bussmann™ |
Item Name | Fuse Holder | Voltage Rating | 250 V |
Amperage Rating | 20 A | Series/Model | HTB |
Material | Thermoplastic | Connector Type | Quick Connect |
Mounting | Panel | For Use With | 1/4 x 1-1/4 in Fuse |
UPC | 051712136259 |
Packages
1 - UNIT - 1 |