Abbotsford
gouus6j3i

MERSEN US6J3I 60Amp 3-Pole Mersen Class J UltraSafe™ Fuse Holder with Indicator

Price $377.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:US6J3I

Description

Fuse holder with indicator. UltraSafe fuse holder. UL listed, CSA approved, IEC certified. Provisions for locking in the open position for safety during fuse changeouts or equipment servicing. Unique latch which will stay open to allow re-positioning of the holder in the future. DIN-rail mount. For use with 600 volt motors, transformers, lighting, heating, control circuits and general loads.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Holder
Type UltraSafe Voltage Rating 600 VAC
Amperage Rating 60 A Fuse Type 22 x 58 mm Class J
Number of Poles 3 Connector Type Pressure Plate
Length 4.8 in Width 4.72 in
Height 3.5 in Mounting DIN Rail
Standards UL 4248-8, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 Application 600 V Motors, Transformers, Lighting, Heating, Control Circuits, General Loads
UPC 782001830915

Packages

2 - UNIT - (2)