Abbotsford
gouus3j3

MERSEN US3J3 30A 3-Pole Mersen UltraSafe™ US3J Series Class J Fuse Holder

Price $308.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:US3J3

Description

Mersen UltraSafe Modular 600 Volt Fuse Holders for Class J fuses introduce a new level of safety and ease for installing or replacing Class J fuses. UltraSafe holders qualify as “finger-safe” to an IP20 grade of protection under IEC standards. The US3J accommodates 30A Class J or 22 x 58 mm French Ferrule* fuses. The US6J is for 60A Class J fuses. UltraSafe holders are available in compact 1, 2, or 3 pole units, with or without blown-fuse indicators in each pole. Multi-pole units can also be made up in the field by using the multiplepole Assembly Kits. All units have provisions for locking in the open position for safety during fuse changeouts or equipment servicing. US3J and US6J holders can be snap-mounted to 35 mm DIN-rail and they have a unique latch which will stay open to allow re-positioning of the holder in the future. UltraSafe body material is tough and durable polyamide.*Holder not UL listed when installed with French Ferrule fuses.RECOMMENDED FUSE USAGE:*US3J, US6J use with AJT, A4J, HSJ

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Holder
Type UltraSafe Voltage Rating 600 VAC
Amperage Rating 30 A Fuse Type 22 x 58 mm Class J
Number of Poles 3 Connector Type Pressure Plate
Length 4.49 in Width 3.84 in
Height 3.15 in Mounting DIN Rail
Standards UL 4248-8, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 Application 600 V Motors, Transformers, Lighting, Heating, Control Circuits, General Loads
UPC 782001307738

Packages

2 - UNIT - (2)